Menu Search
MOLEX #34-0210

Lamp, Incandescent; PAR36; ; 100W; 13V

SKU # 78678809619
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: PAR36
Bulb: PAR-36
Watts: 100W
Lamp Style: Parabolic Aluminized Reflector, Spot, For Wet Location Light
Voltage: 13V

Incandescent; Bulb: PAR36; Base: ; 100W; Lamp Style: Parabolic Aluminized Reflector, Spot, For Wet Location Light; 13V