(0)

PHILIPS #50A19/RS

Incandescent, A19, Medium Screw E26, 50W, 75V

SKU: 04667724326
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Train, Rough Service
Voltage: 75V
Lumens: 500
Average Life - hrs: 1000
Length: 3-15/16 in.
Packaging: 120 (Priced per Lamp)
Description
Incandescent; Bulb: A19; Base: Medium Screw E26; 50W; Lamp Style: Train Rough Service; 75V; Average Life - hrs: 1000; Lumens: 500