Menu Search
SIGNIFY #595397

Incandescent, S11, Intermediate Screw E17, 40W, 130V

SKU # 06780553516
Type: Incandescent
Bulb Shape: S11
Bulb: S-11
Base: Intermediate Screw (E17)
Watts: 40W
Lamp Style: Staight, High Intensity
Voltage: 120V
Finish: Clear
Lumens: 440
Average Life - hrs: 500 hr.
Packaging: 1/Pk.

Incandescent; Bulb: S11; Base: Intermediate Screw E17; 40W; Lamp Style: Staight, High Intensity; 130V; Finish: Clear