Menu Search
SIGNIFY #6S6-145

Incandescent, S6, Candelabra Screw E12, 6W, 145V

SKU # 62536153373
Type: Incandescent
Bulb Shape: S6
Bulb: S-6
Base: Candelabra Screw (E12)
Watts: 6W
Lamp Style: Straight, Indicator
Voltage: 145V
Finish: Clear

Incandescent; Bulb: S6; Base: Candelabra Screw E12; 6W; Lamp Style: Straight, Indicator; 145V; Finish: Clear