Menu Search
PHILIPS #454447

Lamp, Incandescent; A19; ; ; 120V

SKU # 04667745444
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Lamp Style: Standard
Voltage: 120V

Incandescent; Bulb: A19; Lamp Style: Standard; 120V