You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #128009

Lamp, Incandescent; A19; 60W

SKU # 04667712800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Watts: 60W
Color: White

Incandescent; Bulb: A19; Base: ; 60W; Lamp Style: ; Color: White