Menu Search
PHILIPS #434456

Eco Vantage Lamp, Incandescent; A19; ; 72W; 120V

SKU # 04667743445
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Watts: 72W
Lamp Style: Standard
Voltage: 120V
Finish: Clear

Incandescent; Bulb: A19; 72W; Lamp Style: Standard; 120V; Finish: Clear