Menu Search
SIGNIFY #111962

Lamp, Incandescent; A19; Medium Screw E26; 60W; 120V

SKU # 06780530035
Watts: 60W
Voltage: 120V
Packaging: 120 (Priced per Lamp)
Type: Incandescent Light Bulb
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Lamp Style: General Purpose
Average Life - hrs: 6000
Length: 4-7/16 in.