Menu Search
PHILIPS #111954

Lamp, Incandescent; A19; Medium Screw E26; 40W; 130V

SKU # 06780530034
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Watts: 40W
Voltage: 130V
Packaging: 48 (Priced per Lamp)
Type: Incandescent Light Bulb
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Lamp Style: General Purpose
Average Life - hrs: 6000
Length: 4-7/16 in.