Menu Search
SIGNIFY #111970

Lamp, Incandescent; A19; Medium Screw E26; 100W; 130V

SKU # 06780530036
Watts: 100W
Voltage: 130V
Packaging: 120 (Priced per Lamp)
Type: Incandescent Light Bulb
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Lamp Style: General Purpose
Average Life - hrs: 6000
Length: 4-7/16 in.