Menu Search
PHILIPS #275693

Lamp, Incandescent; A21; Medium Screw E26; 100W; 120-130V

SKU # 04667727569
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Standard, Rough Vibration Service
Voltage: 120-130V
Lumens: 1230
Average Life - hrs: 1000
Length: 5-5/16 in.
Packaging: 60 (Priced per Lamp)

Incandescent; Bulb: A21; Base: Medium Screw E26; 100W; Lamp Style: Standard, Rough Vibration Service; 120-130V; Average Life - hrs: 1000; Lumens: 1230