Menu Search
PHILIPS #222042

Lamp, Incandescent; A21; Medium Screw E26; 69W; 130V

SKU # 04667722204
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 69W
Lamp Style: Traffic Signal
Voltage: 130V
Finish: Clear
Lumens: 685
Average Life - hrs: 8000
Length: 4-7/16 in.
Packaging: 120 (Priced per Lamp)

Incandescent; Bulb: A21; Base: Medium Screw E26; 69W; Lamp Style: Traffic Signal; 130V; Finish: Clear; Average Life - hrs: 8000; Lumens: 685