Menu Search
SIGNIFY #281766

Lamp, Incandescent; A23; Medium Screw E26; 200W; 120-130V

SKU # 04667728176
Type: Incandescent
Bulb Shape: A23
Bulb: A-23
Base: Medium Screw (E26)
Watts: 200W
Lamp Style: Standard, Extended Service
Voltage: 120-130V
Color: TL850
Lumens: 3500
Average Life - hrs: 2500
Length: 6-5/16
Packaging: 60 (Priced per Lamp)

Incandescent; Bulb: A23; Base: Medium Screw E26; 200W; Lamp Style: Standard, Extended Service; 120-130V; Color: TL850; Average Life - hrs: 2500; Lumens: 3500