You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #203836

Lamp, Incandescent; BR40; Medium Skirt E26; 250W; 120V

SKU # 04667720383
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: BR40
Bulb: BR-40
Base: Medium Skirted (E26)
Watts: 250W
Lamp Style: Infrared, Reflector
Voltage: 120V
Finish: Clear
Average Life - hrs: 5000
Length: 6.5 in.
Packaging: 12 (Priced per Lamp)

Incandescent; Bulb: BR40; Base: Medium Skirt E26; 250W; Lamp Style: Infrared, Reflector; 120V; Finish: Clear; Average Life - hrs: 5000