The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PHILIPS #896597

Lamp, Incandescent; C7; Candelabra Screw E12; 7W; 120V

SKU # 06780553611
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: C7
Bulb: C-7
Base: Candelabra Screw (E12)
Watts: 7W
Lamp Style: Cone Shape, Night Light
Voltage: 120V
Finish: Clear
Length: 2.13 in.
Operating Position: Universal
Packaging: 12/Case

Incandescent; Bulb: C7; Base: Candelabra Screw E12; 7W; Lamp Style: Cone Shape, Night Light; 120V; Finish: Clear

Additional Info: Filament: C-7A