You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #456749

Lamp, Incandescent; PAR30 Short Neck; Medium Screw E26; 39W; 120V

SKU # 04667745674
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: PAR30S
Bulb: PAR-30 Short Neck
Base: Medium Screw (E26)
Watts: 39W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Bright White

Incandescent; Bulb: PAR30 Short Neck; Base: Medium Screw E26; 39W; Lamp Style: Flood; 120V; Color: Bright White