Menu Search
PHILIPS #143040

Lamp, Incandescent; PS30; Medium Screw E26; 200W; 120-130V

SKU # 04667714304
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: PS30
Bulb: PS-30
Base: Medium Screw (E26)
Watts: 200W
Lamp Style: Rough Service
Voltage: 120-130V
Finish: Clear
Lumens: 2900
Average Life - hrs: 1000
Length: 8-1/16 in.
Packaging: 60 (Priced per Lamp)