Menu Search
SIGNIFY #143073

Lamp, Incandescent; PS30; Medium Screw E26; 300W; 120-130V

SKU # 04667714307
Type: Incandescent
Bulb Shape: PS30
Bulb: PS-30
Base: Medium Screw (E26)
Watts: 300W
Voltage: 120-130V
Lumens: 5000
Average Life - hrs: 750
Length: 8-1/16 in.
Packaging: 60 (Priced per Lamp)

Incandescent; Bulb: PS30; Base: Medium Screw E26; 300W; Lamp Style: ; 120-130V; Average Life - hrs: 750; Lumens: 5000