Menu Search
PHILIPS #143164

Lamp, Incandescent; PS35; Mogul Screw E39; 300W; 120-130V

SKU # 04667714316
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: PS35
Bulb: PS-35
Base: Mogul Screw (E39)
Watts: 300W
Voltage: 120-130V
Lumens: 5700
Average Life - hrs: 1000
Length: 9-3/8 in.
Packaging: 12 (Priced per Lamp)

Incandescent; Bulb: PS35; Base: Mogul Screw E39; 300W; Lamp Style: ; 120-130V; Average Life - hrs: 1000; Lumens: 5700