Menu Search
SIGNIFY #694950

Lamp, Incandescent; T10; Medium Screw E26; 40W; 120V

SKU # 06780512673
Type: Incandescent
Bulb Shape: T10
Bulb: T-10
Base: Medium Screw (E26)
Watts: 40W
Lamp Style: Tubular, Showcase
Voltage: 120V
Finish: Clear
Lumens: 280
Length: 5.6 in.
Operating Position: Universal
Packaging: 12/Case

Additional Info: Filament: C-8