You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #511238

Lamp, Incandescent; T6; Medium Screw E26; 25W; 120V

SKU # 06780511669
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: T6-1/2
Bulb: T-6
Base: Medium Screw (E26)
Watts: 25W
Lamp Style: Appliance, Intermediate, Tubular
Voltage: 120V
Color: Warm White
Lumens: 180
Color Temperature: 2700K
Length: 5.5 in.
Operating Position: Universal
Packaging: 24 (Priced per Lamp)

Incandescent; Bulb: T6; Base: Medium Screw E26; 25W; Lamp Style: Appliance, Intermediate, Tubular; 120V; Color: Warm White; Lumens: 180; Color Temperature: 2700K

Additional Info: Vacuum Gas Filling