Menu Search
PHILIPS #15T6-140/150

Miniature Incandescent Light Bulb, 15W, T-6, Candelabra E12 Base, 140-150V, Clear

SKU # 62536121490
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Incandescent Light Bulb
Bulb Shape: T6
Bulb: T-6
Base: Candelabra (E12)
Watts: 15W
Voltage: 140-150V
Color: Clear
Lumens: 100
Average Life - hrs: 2000
Length: 3.06 in. (78mm)
Packaging: 24/PK

Additional Info: Class: B, Filament: C-7A