Menu Search
PHILIPS #25T8DC/CL-115/125V

Miniature Incandescent Light Bulb, 25W, T-8, D.C. Bay Base, 115-125V, Clear

SKU # 62536121726
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Incandescent Light Bulb
Bulb Shape: T8
Bulb: T-8
Base: D.C. Bayonet
Watts: 25W
Voltage: 115-125V
Color: Clear
Lumens: 210
Average Life - hrs: 1000
Length: 2.62 in. (67mm)
Packaging: 24/PK

Additional Info: Class: B, Filament Type: C-7A