Menu Search
SIGNIFY #225375

Incandescent, BR40, Medium Screw E26, 65W, 130V

SKU # 04667722537
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: BR40
Bulb: BR-40
Base: Medium Screw (E26)
Watts: 65W
Lamp Style: Bulged Reflector, Flood
Voltage: 130V
Finish: Clear
Average Life - hrs: 2000
Length: 6.5 in.
Packaging: 24 (Priced per Lamp)

Incandescent; Bulb: BR40; Base: Medium Screw E26; 65W; Lamp Style: Bulged Reflector, Flood; 130V; Finish: Clear; Average Life - hrs: 2000