Menu Search
SIGNIFY #232306

Incandescent, PAR38, Medium Skirt E26, 175W, 120V

SKU # 04667711627
Type: Incandescent
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 175W
Lamp Style: Infrared
Voltage: 120V
Color: Red
Finish: Red
Average Life - hrs: 5000
Length: 5-5/16 in.
Packaging: 15 (Priced per Lamp)

Incandescent; Bulb: PAR38; Base: Medium Skirt E26; 175W; Lamp Style: Infrared; 120V; Color: Red; Average Life - hrs: 5000