Menu Search
SIGNIFY #452367

Energy Star Lamp, Incandescent; BR30; Medium Screw E26; 9.5W; 120V

SKU # 04667745236
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: BR30
Bulb: BR-30
Base: Medium Screw (E26)
Watts: 9.5W
Lamp Style: Bulged Reflector, Dimmable
Voltage: 120V
Color: Warm White
Lumens: 650
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 4.1 in.
CRI: 80
Packaging: 6

Incandescent; Bulb: BR30; Base: Medium Screw E26; 9.5W; Lamp Style: Bulged Reflector, Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 650; Color Temperature: 2700K