Menu Search
SIGNIFY #405183

Lamp, Incandescent; PAR38; Medium Skirt E26; 175W; 115-125V

SKU # 04667740518
Type: Incandescent
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 175W
Lamp Style: Infrared, Reflector
Voltage: 115/125V
Finish: Clear
Average Life - hrs: 5000
Length: 5.3 in.
Operating Position: Universal
Packaging: 12/Case

Incandescent; Bulb: PAR38; Base: Medium Skirt E26; 175W; Lamp Style: Infrared, Reflector; 115-125V; Finish: Clear; Average Life - hrs: 5000