Specifications
Type:
Tubular Incandescent Light Bulb
Bulb Shape:
S6
Bulb:
S-6
Base:
Candelabra Screw (E12)
Watts:
6W
Lamp Style:
Indicator
Voltage:
120V
Lumens:
39
Average Life - hrs:
1500
Length:
1.88 in. (47.63mm)
Operating Position:
Any or Universal
Packaging:
48
Description
Additional Info: Filament Shape: C-7A (Ring), Finish: Clear, Diameter: 0.75 in.