Menu Search
STANDARD PRODUCTS #3111SWX

Incandescent, A19, Medium Screw E26, 100W, 120V

SKU # 06954950876
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Standard
Voltage: 120V
Color: Soft White
Lumens: 1400
Average Life - hrs: 1000
Length: 4.25 in.

Incandescent; Bulb: A19; Base: Medium Screw E26; 100W; Lamp Style: Standard; 120V; Color: Soft White; Average Life - hrs: 1000; Lumens: 1400

Additional Info: Filament: C-9