(0)

STANDARD PRODUCTS #50949

Incandescent, A19, Medium Screw E26, 100W, 130V

SKU: 06954950949
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Straight, General Purpose
Voltage: 130V
Lumens: 1265
Average Life - hrs: 6000
Length: 4.25 in.
Packaging: 4 (Priced per Lamp)
Description
Incandescent; Bulb: A19; Base: Medium Screw E26; 100W; Lamp Style: Straight, General Purpose; 130V; Average Life - hrs: 6000; Lumens: 1265