Menu Search
STANDARD PRODUCTS #2211TF

Incandescent Lamp, 375 w, Medium E26, R40, Reflector

SKU # 06954946151
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent Lamp
Bulb Shape: Reflector
Bulb: R-40
Base: Medium (E26)
Watts: 375W
Voltage: 125V
Finish: Clear
Average Life - hrs: 5000 hrs
Length: 193mm
Packaging: 12/Case
Coating: Nylon