(0)

STANDARD PRODUCTS #3008TF

Incandescent Light Bulb, 100W, E26, A-19, 4.2 in.

SKU: 06954950913
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Downloads
Specifications
Type: Incandescent Light Bulb
Bulb: A-19
Base: E26
Watts: 100W
Voltage: 130V
Finish: Frost
Lumens: 1265
Average Life - hrs: 6000
Length: 4.2 in.
Coating: Silicone
Description
Bulb; Light; Incandescent; 100W; 130V; A-19 Bulb; E26 Base; Frost; 1265 Lumens; 6000 hrs Average Life; 4.20 in. Length; Silicone Coating