Menu Search
STANDARD PRODUCTS #10329

Incandescent Light Bulb, 40W, E26, A-15, 3.5 in.

SKU # 06954910329
Type: Incandescent Light Bulb
Bulb: A-15
Base: E26
Watts: 40W
Voltage: 130V
Color: Soft White
Lumens: 240
Average Life - hrs: 5000
Length: 3.5 in.
Packaging: 60

Bulb; Light; Incandescent; 40W; 130V; A-15 Bulb; E26 Base; Soft White; 240 Lumens; 5000 hrs Average Life; 3.50 in. Length

  • Lamps pertaining to this category have line voltage compatibility and are used in general residential and commercial applications
  • They produce ambient light without a beam
  • Filament: C-9
  • LCL: 2-3/8 in.