Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
STANDARD PRODUCTS #2206

Incandescent, R40, Medium Screw E26, 250W, 120-130V

SKU # 06954910252
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: R40
Bulb: R-40
Base: Medium Screw (E26)
Watts: 250W
Lamp Style: Infrared, Heat Ray, Reflector
Voltage: 120-130V
Color: Red
Average Life - hrs: 5000
Length: 6.5 in.
Packaging: 12 (Priced per Lamp)

Incandescent; Bulb: R40; Base: Medium Screw E26; 250W; Lamp Style: Infrared, Heat Ray, Reflector; 120-130V; Color: Red; Average Life - hrs: 5000