Menu Search
STANDARD PRODUCTS #3000

Lamp, Incandescent; A15; Medium Screw E26; 40W; 130V

SKU # 06954950124
Type: Incandescent
Bulb Shape: A15
Bulb: A-15
Base: Medium Screw (E26)
Watts: 40W
Lamp Style: Standard, General Purpose
Voltage: 130V
Lumens: 265
Average Life - hrs: 5000
Length: 3.5 in.
Packaging: 25 (Priced per Lamp)

Additional Info: Filament: C-9