Menu Search
STANDARD PRODUCTS #3057

Lamp, Incandescent; A15; Medium Screw E26; 60W; 130V

SKU # 06954950146
Type: Incandescent
Bulb Shape: A15
Bulb: A-15
Base: Medium Screw (E26)
Watts: 60W
Lamp Style: Standard, General Purpose
Voltage: 130V
Lumens: 470
Average Life - hrs: 5000
Length: 3.5 in.
Packaging: 60

Additional Info: Filament: C-9