Menu Search
STANDARD PRODUCTS #100A19/F/RS/130V/STD/2P

Lamp, Incandescent; A19; Medium Screw E26; 100W; 130V

SKU # 06954961802
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Standard, Industrial Rough Service
Voltage: 130V
Lumens: 1050
Average Life - hrs: 5000
Length: 4.25 in.

Additional Info: Filament: C-7A