Menu Search
STANDARD PRODUCTS #3060

Lamp, Incandescent; A19; Medium Screw E26; 100W; 24V

SKU # 06954952025
Voltage: 24V
Lamp Style: Standard, General Purpose
Lumens: 1385
Average Life - hrs: 1500
Length: 4.25 in.
Packaging: 6 (Priced per Lamp)
Type: Incandescent Light Bulb
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 100W