Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A19; Medium Screw E26; 15W; 130V
STANDARD PRODUCTS #3023

Lamp, Incandescent; A19; Medium Screw E26; 15W; 130V

SKU # 06954950941
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 15W
Lamp Style: Straight, General Purpose
Voltage: 130V
Finish: Clear
Lumens: 80
Average Life - hrs: 6000
Length: 4.25 in.
Packaging: 4

Incandescent; Bulb: A19; Base: Medium Screw E26; 15W; Lamp Style: Straight, General Purpose; 130V; Finish: Clear; Average Life - hrs: 6000; Lumens: 80