Menu Search
STANDARD PRODUCTS #3005

Lamp, Incandescent; A19; Medium Screw E26; 25W; 130V

SKU # 06954950943
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 25W
Lamp Style: Straight, General Purpose
Voltage: 130V
Lumens: 168
Average Life - hrs: 6000
Length: 4.25 in.
Packaging: 4 (Priced per Lamp)

Incandescent; Bulb: A19; Base: Medium Screw E26; 25W; Lamp Style: Straight, General Purpose; 130V; Average Life - hrs: 6000; Lumens: 168