You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
STANDARD PRODUCTS #50A19/F/RS/130V/STD/2P

Lamp, Incandescent; A19; Medium Screw E26; 50W; 130V

SKU # 06954961799
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Safety Max Coated
Voltage: 130V
Lumens: 420
Average Life - hrs: 5000
Length: 4.2 in.
Packaging: 2