Menu Search
STANDARD PRODUCTS #52011

Lamp, Incandescent; A19; Medium Screw E26; 50W; 24V

SKU # 06954952011
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Standard, General Purpose
Voltage: 24V
Lumens: 410
Average Life - hrs: 1500
Length: 4.25 in.
Packaging: 120

Incandescent; Bulb: A19; Base: Medium Screw E26; 50W; Lamp Style: Standard, General Purpose; 24V; Average Life - hrs: 1500; Lumens: 410

Additional Info: Filament: C-6, Lamp Type: Low Voltage