Menu Search
STANDARD PRODUCTS #3003

Lamp, Incandescent; A19; Medium Screw E26; 60W; 130V

SKU # 06954950946
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 60W
Lamp Style: Straight, General Purpose
Voltage: 130V
Finish: Clear
Lumens: 690
Average Life - hrs: 6000
Length: 4.25 in.

Incandescent; Bulb: A19; Base: Medium Screw E26; 60W; Lamp Style: Straight, General Purpose; 130V; Finish: Clear; Average Life - hrs: 6000; Lumens: 690

Additional Info: Filament: CC6/C9