Menu Search
STANDARD PRODUCTS #75A19/F/RS/130V/STD/2P

Lamp, Incandescent; A19; Medium Screw E26; 75W; 130V

SKU # 06954961801
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Standard, Industrial Rough Service
Voltage: 130V
Lumens: 680
Average Life - hrs: 5000
Length: 4.25 in.
Packaging: 120

Additional Info: Filament: C-7A