Menu Search
STANDARD PRODUCTS #50074

Lamp, Incandescent; A23; Medium Screw E26; 200W; 130V

SKU # 06954950074
Type: Incandescent
Bulb Shape: A23
Bulb: A-23
Base: Medium Screw (E26)
Watts: 200W
Lamp Style: Standard, Industrial Rough Service
Voltage: 130V
Lumens: 2400
Average Life - hrs: 1000
Length: 6-3/16 in.
Packaging: 6 (Priced per Lamp)