Menu Search
STANDARD PRODUCTS #2205TF

Lamp, Incandescent; BR40; Medium Screw E26; 250W; 120V

SKU # 06954952044
Type: Incandescent
Bulb Shape: BR40
Bulb: BR-40
Base: Medium Screw (E26)
Watts: 250W
Lamp Style: Bulged Reflector
Voltage: 120V
Finish: Clear
Lumens: 2400
Average Life - hrs: 5000
Length: 6.5 in.

Incandescent; Bulb: BR40; Base: Medium Screw E26; 250W; Lamp Style: Bulged Reflector; 120V; Finish: Clear; Average Life - hrs: 5000; Lumens: 2400

Additional Info: Filament Shape: C-9