Menu Search
STANDARD PRODUCTS #2087/ES

Lamp, Incandescent; BR40; Medium Screw E26; 65W; 130V

SKU # 06954950080
Type: Incandescent
Bulb Shape: BR40
Bulb: BR-40
Base: Medium Screw (E26)
Watts: 65W
Lamp Style: Bulged Reflector, Flood
Voltage: 130V
Lumens: 1710
Average Life - hrs: 2000
Length: 6.5 in.
Packaging: 12 (Priced per Lamp)

Incandescent; Bulb: BR40; Base: Medium Screw E26; 65W; Lamp Style: Bulged Reflector, Flood; 130V; Average Life - hrs: 2000; Lumens: 1710