Menu Search
STANDARD PRODUCTS #3147

Lamp, Incandescent; P25; Medium Screw E26; 150W; 120V

SKU # 06954910959
Type: Incandescent
Bulb Shape: P25
Bulb: P-25
Base: Medium Screw (E26)
Watts: 150W
Lamp Style: Medical
Voltage: 120V
Lumens: 2100
Average Life - hrs: 200
Length: 4.75 in.
Packaging: 60

Incandescent; Bulb: P25; Base: Medium Screw E26; 150W; Lamp Style: Medical; 120V; Average Life - hrs: 200; Lumens: 2100

Additional Info: Filament: C-7A