Menu Search
STANDARD PRODUCTS #52461

Lamp, Incandescent; R20; Medium Screw E26; 45W; 130V

SKU # 06954961707
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: R20
Bulb: R-20
Base: Medium Screw (E26)
Watts: 45W
Lamp Style: Reflector
Voltage: 130V
Average Life - hrs: 5000
Length: 3.9 in.

Incandescent; Bulb: R20; Base: Medium Screw E26; 45W; Lamp Style: Reflector; 130V; Average Life - hrs: 5000

Additional Info: Filament: CC-7