Menu Search

STANDARD PRODUCTS #2060

Lamp, Incandescent; S11; Intermediate Screw E17; 10W; 130V

SKU: 06954950143
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Incandescent
Bulb Shape: S11
Bulb: S-11
Base: Intermediate Screw (E17)
Watts: 10W
Lamp Style: Straight, General Purpose
Voltage: 130V
Finish: Clear
Average Life - hrs: 1000
Length: 1.85 in.
Packaging: 120
Description
Incandescent; Bulb: S11; Base: Intermediate Screw E17; 10W; Lamp Style: Straight, General Purpose; 130V; Finish: Clear; Average Life - hrs: 1000
Additional Info: Filament: C-7A